Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 9mm Metric Socket, 6 Points, Steel, Chrome, 9 mm

  • Mfr # 8409

  • Zoro # G4427875


product price: $13.19
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 3/4 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8409
Zoro #
G4427875
UPC #
025141084092
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
9mm
Overall Length
1 3/4 in
Socket Sizes
9mm
Socket Depth
Deep
Socket Size
9 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Features
Corrosion Resistant
Material
Alloy Steel
Drive Type
Hand
Category Type
Hex Socket
Tether Capable
Tether Capable
Output Type
6 pt
Socket Type
Deep
Impact Rated
No
Standards
ASME B107.110-2012
Measurement Type
Metric
Tether Style
Tether Capable
Tether Ready
No
Locking
No
Socket Shape
6-Point
Non-Sparking
No
Insulated
No
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Socket, Socket Size 9 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.