Zoro Homepage

3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 10 mm Tip, 3 1/4 in L

  • Mfr # 45530

  • Zoro # G4427631


product price: $21.99
/ea

Key Features

Drive Size
3/8 in
Overall Length
3 1/4 in
Finish
Chrome
Tip Size
10 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45530
Zoro #
G4427631
UPC #
025141455304
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
3 1/4 in
Tip Size
10 mm
Insert Length
3/4 in
Size
10mm
Socket Depth
Standard
Bit Length
3/4 in

Details

Item
Hex Ball Bit Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Features
Corrosion Resistant
Category Type
Socket Bits
Socket Type
Hex Ball Bit
Material
Alloy Steel
Bit Style
Ball Hex
Impact Rated
No
Drive Type
Hand
Measurement Type
Metric
Tip Style
Ball Hex
For Screw Type
Ball Hex
Replaceable Insert
Yes
Insulated
No
Non-Sparking
No
Magnetized Tip
No
Locking
No
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Replaceable Insert
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Product details about the SK PROFESSIONAL TOOLS - 45530 Hex Bit Socket.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools 45530 Hex Bit Socket is a metric-sized tool, specifically designed with a size of 10mm. This socket bit features an insert length of 3/4 in and an overall length of 3 1/4 in, making it suitable for various applications requiring standard socket depth. The drive type is square with a drive size of 3/8 in, which can be used with corresponding tools for efficient operation.
This hex ball bit socket is constructed from alloy steel, known for its durability and resistance to wear. It's finished in chrome that not only enhances the aesthetic appeal but also adds to its corrosion-resistant feature. The product has been designed as a six-pointed tool with a ball hex tip style and bit style, providing adequate grip on fasteners to prevent slipping during use.
The replaceable insert attribute allows users to change the bit when needed, adding versatility and longevity to this tool. Despite not being magnetized or locking, this item remains functional for screw types that match its design - ball hex screws. Please note that while this product offers several beneficial attributes, it's not insulated or impact-rated and does not have non-sparking properties.
In conclusion, the SK Professional Tools - 45530 Hex Bit Socket stands out due to its robust construction material and replaceable insert feature. Its specific measurements make it compatible with certain tasks requiring metric measurement type tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.