Zoro Homepage

3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 3 mm Tip, 2 21/32 in L

  • Mfr # 45523

  • Zoro # G4462001


product price: $18.19
/ea

Key Features

Drive Size
3/8 in
Overall Length
2 21/32 in
Finish
Chrome
Tip Size
3 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45523
Zoro #
G4462001
UPC #
025141455236
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
2 21/32 in
Tip Size
3 mm
Socket Depth
Standard
Size
3mm
Insert Length
37/64 in
Bit Length
29/50 in

Details

Item
Hex Ball Bit Socket
Finish
Chrome
SAE or Metric
Metric
Material
Alloy Steel
Number of Points
6
Category Type
Socket Bits
Features
Corrosion Resistant
Socket Type
Hex Ball Bit
Bit Style
Ball Hex
Measurement Type
Metric
Drive Type
Hand
Impact Rated
No
Insulated
No
Locking
No
Tip Style
Ball Hex
Non-Sparking
No
For Screw Type
Ball Hex
Magnetized Tip
No
Replaceable Insert
Yes
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Replaceable Insert
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Socket Bit, Insert Length 37/64 in, Replaceable Insert Yes, Metric, Tip Size 3 mm, Tip Style Ball Hex, Overall Length 2 21/32 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Ball Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.