Zoro Homepage

3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 9 mm Tip, 3 1/4 in L

  • Mfr # 45529

  • Zoro # G4427683


product price: $24.59
/ea

Key Features

Drive Size
3/8 in
Overall Length
3 1/4 in
Finish
Chrome
Tip Size
9 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45529
Zoro #
G4427683
UPC #
025141455298
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
3 1/4 in
Tip Size
9 mm
Socket Depth
Standard
Insert Length
3/4 in
Size
9mm
Bit Length
3/4 in

Details

Item
Hex Ball Bit Socket
Finish
Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Number of Points
6
Bit Style
Ball Hex
Material
Alloy Steel
Features
Corrosion Resistant
Socket Type
Hex Ball Bit
Impact Rated
No
Measurement Type
Metric
Drive Type
Hand
For Screw Type
Ball Hex
Locking
No
Insulated
No
Magnetized Tip
No
Replaceable Insert
Yes
Tip Style
Ball Hex
Non-Sparking
No
Includes Locking
Locking Not Included
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Not Impact Rated
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated

Description

Socket Bit, Insert Length 3/4 in, Replaceable Insert Yes, Metric, Tip Size 9 mm, Tip Style Ball Hex, Overall Length 3 1/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Ball Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.