Zoro Homepage

3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 3/8 in Tip, 3 5/32 in L

  • Mfr # 45512

  • Zoro # G4427717


product price: $20.59
/ea

Key Features

Drive Size
3/8 in
Overall Length
3 5/32 in
Finish
Chrome
Tip Size
3/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45512
Zoro #
G4427717
UPC #
025141455120
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
3 5/32 in
Tip Size
3/8 in
Size
3/8"
Insert Length
1 5/64 in
Socket Depth
Standard
Bit Length
1 7/100 in

Details

Item
Hex Ball Bit Socket
Finish
Chrome
SAE or Metric
SAE
Features
Corrosion Resistant
Socket Type
Hex Ball Bit
Category Type
Socket Bits
Material
Alloy Steel
Number of Points
6
Bit Style
Ball Hex
Drive Type
Hand
Impact Rated
No
Measurement Type
SAE
Insulated
No
Non-Sparking
No
Replaceable Insert
Yes
For Screw Type
Ball Hex
Locking
No
Tip Style
Ball Hex
Magnetized Tip
No
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Not Impact Rated
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Product details about the SK PROFESSIONAL TOOLS - 45512 Hex Bit Socket.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools 45512 Hex Bit Socket is a standard depth socket bit with an overall length of 3 5/32 inches. The insert length measures at 1 5/64 inches, making it suitable for various applications that require precision and reach. This tool features a drive size of 3/8 inch and is designed to accommodate ball hex screw types. With its SAE measurement type, this hex ball bit socket adheres to the American system of measurements, offering compatibility with other SAE tools and hardware.
Constructed from durable alloy steel, this hex bit socket is built to withstand rigorous use without compromising on performance. Its chrome finish not only enhances the aesthetic appeal but also provides resistance against corrosion, extending the lifespan of the tool. The tip style is a ball hex which allows for better angle entry and maneuverability in tight spaces.
This Hex Ball Bit Socket comes with a replaceable insert feature which adds versatility by allowing you to swap out worn or damaged bits instead of replacing the entire tool. It's important to note that while this product offers many benefits, it does not have certain features such as insulation, locking mechanism, non-sparking properties or impact rating. Furthermore, it does not come with a magnetized tip.
In conclusion, the SK Professional Tools - 45512 Hex Bit Socket stands out due to its robust construction and functional design elements like replaceable inserts and corrosion-resistant finish. Whether you're working on small projects or large-scale operations requiring reliable tools; this product can be an adequate addition to your toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.