Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Ball Hex Hex Bit Socket SAE 5/32 in Tip, 7 1/16 in L

  • Mfr # 45935

  • Zoro # G4459113


product price: $17.59
/ea

Key Features

Drive Size
3/8 in
Overall Length
7 1/16 in
Finish
Chrome
Tip Size
5/32 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45935
Zoro #
G4459113
UPC #
025141459357
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
7 1/16 in
Tip Size
5/32 in
Size
5/32"
Socket Depth
Standard
Insert Length
5 in
Bit Length
5 in

Details

Item
Hex Bit Socket
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Category Type
Socket Bits
Number of Points
6
Socket Type
Long Ball End Hex Bit
Bit Style
Ball Hex
Features
Corrosion Resistant
Measurement Type
SAE
Drive Type
Hand
Impact Rated
No
Replaceable Insert
Yes
For Screw Type
Ball Hex
Magnetized Tip
No
Non-Sparking
No
Locking
No
Tip Style
Ball Hex
Insulated
No
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Replaceable Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Product details about the SK PROFESSIONAL TOOLS - 45935 Hex Bit Socket.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools 45935 Hex Bit Socket is a standard depth socket with an insert length of 5 inches. It features a drive size of 3/8 inch and is designed to accommodate ball hex screw types. The bit style is also ball hex, offering compatibility for specific tasks. This tool measures in SAE units, with the tip size being 5/32 inch and the overall length reaching up to 7 1/16 inches. With six points on its design, it provides adequate precision for various applications.
Crafted from durable alloy steel, this long ball end hex bit socket offers robustness that can withstand regular use without compromising performance. Its chrome finish not only enhances its aesthetic appeal but also adds a layer of corrosion resistance, contributing to the longevity of the product. Despite not being insulated or impact-rated, this tool maintains its functionality under normal conditions.
This particular model does not feature a magnetized tip or locking mechanism but comes with a replaceable insert adding versatility to your toolkit by allowing you to switch out worn bits instead of replacing the entire unit. Please note that while it's built for use with square drive types and SAE measurements, it's neither non-sparking nor suitable for high-impact jobs due to lack of relevant ratings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.