Zoro Homepage

3/8 in Drive Ball Hex Socket Metric 7 mm Tip, 7 in L

  • Mfr # 45967

  • Zoro # G4427753


product price: $23.89
/ea

Key Features

Drive Size
3/8 in
Overall Length
7 in
Finish
Chrome
Tip Size
7 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45967
Zoro #
G4427753
UPC #
025141459678
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
7 in
Tip Size
7 mm
Socket Depth
Standard
Insert Length
5 in
Size
7mm
Bit Length
5 in

Description

Socket Bit, Insert Length 5 in, Replaceable Insert Yes, Metric, Tip Size 7 mm, Tip Style Ball Hex, Overall Length 7 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Ball Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.