Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Hex Socket Bit Metric 2 mm Tip, 3 in L

  • Mfr # 41400

  • Zoro # G4428882


product price: $13.79
/ea

Key Features

Drive Size
3/8 in
Overall Length
3 in
Finish
Chrome
Tip Size
2 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41400
Zoro #
G4428882
UPC #
025141414004
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
3 in
Tip Size
2 mm
Size
2mm
Insert Length
39/64 in
Socket Depth
Standard
Bit Length
3/5 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Socket Type
Hex Bit
Material
Alloy Steel
Category Type
Socket Bits
Bit Style
Hex
Number of Points
6
Features
Corrosion Resistant
Measurement Type
Metric
Impact Rated
No
Drive Type
Hand
Replaceable Insert
Yes
Locking
No
For Screw Type
Hex
Magnetized Tip
No
Insulated
No
Tip Style
Hex
Non-Sparking
No
Includes Insulation
Not Insulated
Replaceable Insert Capable
Replaceable Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Product details about the SK PROFESSIONAL TOOLS - 41400 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41400 Bit Socket is a meticulously designed tool that caters to specific measurement needs. With an overall length of 3 inches and an insert length of 39/64 inches, this socket bit is suitable for tasks requiring precision. It features a drive size of 3/8 inch and a tip size of 2mm, making it compatible with hex screw types. The socket depth is standard, adhering to the metric measurement type. This six-pointed tool falls under the category type 'Socket Bits' and uses metric measurements.
Crafted from durable alloy steel, this socket bit exhibits robustness that can withstand regular use in various conditions. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance - a feature built to prolong the lifespan of the tool despite exposure to harsh elements or environments. The bit style and tip style are both hex-shaped, aligning with its function as a hex bit socket type.
This particular model does not come with magnetized tips or locking mechanisms; however, it does offer replaceable inserts which adds versatility and extends usability over time by allowing worn-out parts to be replaced instead of purchasing an entirely new unit. Despite being non-insulated and non-sparking, this product maintains its relevance in many general applications due to its design attributes.
In conclusion, the SK Professional Tools - 41400 Bit Socket stands out as a reliable choice for those seeking durability combined with precise measurements in their tools collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.