Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Hex Socket Bit Metric 3 mm Tip, 3 in L

  • Mfr # 41402

  • Zoro # G4428891


product price: $13.49
/ea

Key Features

Drive Size
3/8 in
Overall Length
3 in
Finish
Chrome
Tip Size
3 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41402
Zoro #
G4428891
UPC #
025141414028
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
3 in
Tip Size
3 mm
Insert Length
39/64 in
Socket Depth
Standard
Size
3mm
Bit Length
3/5 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Socket Type
Hex Bit
Features
Corrosion Resistant
Category Type
Socket Bits
Bit Style
Hex
Material
Alloy Steel
Number of Points
6
Impact Rated
No
Drive Type
Hand
Measurement Type
Metric
Locking
No
Replaceable Insert
Yes
Tip Style
Hex
For Screw Type
Hex
Magnetized Tip
No
Non-Sparking
No
Insulated
No
Includes Locking
Locking Not Included
Replaceable Insert Capable
Replaceable Insert
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Impact Rated Status
Not Impact Rated

Description

Product details about the SK PROFESSIONAL TOOLS - 41402 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41402 Bit Socket is a meticulously designed tool with precise measurements. With an overall length of 3 inches, it features a drive size of 3/8 inch and a standard socket depth. The bit style is hex, suitable for screws of the same type. Its insert length measures at 39/64 inches, providing adequate reach for various tasks. This socket bit comes in metric measurement type with a size of 3mm and tip size to match.
Crafted from durable alloy steel, this socket bit offers robustness that can withstand rigorous use over time. It's finished in chrome which not only enhances its aesthetic appeal but also provides corrosion resistance - an essential feature for tools exposed to different work environments. The six-point design ensures good contact surfaces on flat sides of fasteners, reducing the risk of rounding off corners.
This product stands out due to its replaceable insert feature which allows you to swap out worn or damaged bits without having to replace the entire tool - contributing towards cost-effectiveness and longevity. However, please note that this item does not have certain features such as impact rating, non-sparking properties, magnetized tips or insulation; nor does it come with locking capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.