Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Hex Socket Bit Metric 6 mm Tip

  • Mfr # 41405

  • Zoro # G4322683


product price: $13.19
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 49/64 in
Finish
Chrome
Tip Size
6 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41405
Zoro #
G4322683
UPC #
025141414059
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 49/64 in
Tip Size
6 mm
Size
6mm
Socket Depth
Standard
Insert Length
39/64 in
Bit Length
3/5 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Material
Alloy Steel
Bit Style
Hex
Category Type
Socket Bits
Number of Points
6
Features
Corrosion Resistant
Socket Type
Hex Bit
Drive Type
Hand
Measurement Type
Metric
Impact Rated
No
Insulated
No
Tip Style
Hex
Replaceable Insert
Yes
For Screw Type
Hex
Non-Sparking
No
Magnetized Tip
No
Locking
No
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Not Impact Rated

Description

Product details about the SK PROFESSIONAL TOOLS - 41405 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41405 Bit Socket is a metric-sized tool, specifically designed with a 6mm hex bit style. The socket depth is standard and the insert length measures at 39/64 inches, providing adequate dimensions for various applications. This socket bit also features a square drive type with a size of 3/8 inches, making it suitable for tasks requiring precision and control.
Constructed from durable alloy steel, this socket bit offers resistance to corrosion thanks to its chrome finish. This material choice ensures longevity and consistent performance over time. The tip style mirrors the bit style as hex-shaped, which aligns with its compatibility for screw types of the same shape - hex screws in particular. It's worth noting that while this product does not offer sparking or insulation properties, it does have a replaceable insert feature which can be beneficial in maintaining optimal functionality.
This item falls under the category type of 'Socket Bits' and has been built to accommodate six points of contact during use. Despite not being impact rated or having magnetized tips, it still delivers reliable performance across general tasks where such features are not necessary. With an overall length of three inches, this socket bit provides sufficient reach without compromising on maneuverability or ease-of-use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.