Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Hex Socket Bit SAE 1/16 in Tip, 3 in L

  • Mfr # 41201

  • Zoro # G4428925


product price: $14.39
/ea

Key Features

Drive Size
3/8 in
Overall Length
3 in
Finish
Chrome
Tip Size
1/16 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41201
Zoro #
G4428925
UPC #
025141412017
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
3 in
Tip Size
1/16 in
Socket Depth
Standard
Size
1/16"
Insert Length
39/64 in
Bit Length
3/5 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Bit Style
Hex
Features
Corrosion Resistant
Category Type
Socket Bits
Socket Type
Hex Bit
Number of Points
6
Material
Alloy Steel
Measurement Type
SAE
Drive Type
Hand
Impact Rated
No
Insulated
No
Non-Sparking
No
Replaceable Insert
Yes
Tip Style
Hex
Magnetized Tip
No
For Screw Type
Hex
Locking
No
Replaceable Insert Capable
Replaceable Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the SK PROFESSIONAL TOOLS - 41201 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41201 Bit Socket is a standard depth socket bit designed for hex screw types. It features a square drive type with a size of 3/8 in, making it suitable for various applications that require SAE measurements. The socket bit has an overall length of 3 inches and an insert length of 39/64 inches, providing adequate reach for most tasks. Its tip style is also hex, matching the screw type it's built to work with. This tool comes in a size of 1/16", which corresponds to its tip size.
This product stands out due to its corrosion-resistant feature, ensuring longevity even under tough conditions. Made from alloy steel, this socket bit offers durability and resistance against wear and tear. It sports a chrome finish that not only enhances its aesthetic appeal but also adds another layer of protection against rusting or corroding over time.
The SK Professional Tools - 41201 Bit Socket does not have magnetized tips nor is it impact rated or insulated; however, it does come with replaceable inserts adding versatility to your toolkit by allowing you to switch out worn bits instead of replacing the entire tool. Despite not being non-sparking or locking, this six-pointed socket bit remains compatible with many general use cases where these features are not required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.