Zoro Homepage

3/8 in Drive Hex Socket Bit SAE 5/64 in Tip, 3 in L

  • Mfr # 41202

  • Zoro # G4459305


product price: $13.79
/ea

Key Features

Drive Size
3/8 in
Overall Length
3 in
Finish
Chrome
Tip Size
5/64 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41202
Zoro #
G4459305
UPC #
025141412024
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
3 in
Tip Size
5/64 in
Insert Length
39/64 in
Socket Depth
Standard
Size
5/64"
Bit Length
3/5 in

Description

Socket Bit, Insert Length 39/64 in, Replaceable Insert Yes, SAE, Tip Size 5/64 in, Tip Style Hex, Overall Length 3 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.