Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Hex Socket Bit SAE 7/64 in Tip, 3 in L

  • Mfr # 41204

  • Zoro # G4428961


product price: $13.79
/ea

Key Features

Drive Size
3/8 in
Overall Length
3 in
Finish
Chrome
Tip Size
7/64 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41204
Zoro #
G4428961
UPC #
025141412048
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
3 in
Tip Size
7/64 in
Insert Length
39/64 in
Socket Depth
Standard
Size
7/64"
Bit Length
3/5 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Number of Points
6
Material
Alloy Steel
Features
Corrosion Resistant
Socket Type
Hex Bit
Bit Style
Hex
Drive Type
Hand
Measurement Type
SAE
Impact Rated
No
Replaceable Insert
Yes
Tip Style
Hex
For Screw Type
Hex
Non-Sparking
No
Magnetized Tip
No
Locking
No
Insulated
No
Replaceable Insert Capable
Replaceable Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket Bit, Insert Length 39/64 in, Replaceable Insert Yes, SAE, Tip Size 7/64 in, Tip Style Hex, Overall Length 3 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.