Shop All Impact Sockets
Sk Professional Tools
3/8 in Drive Impact Socket Deep Socket, Black Phosphate
Mfr # 45374
Zoro # G3994812
$11.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 31/64 in
- Material Alloy Steel
Product Information
- Brand Sk Professional Tools
- MFR # 45374
- Zoro # G3994812
- UPC # 025141453744
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 31/64 in |
Size | 3/4 in |
Socket Depth | Deep |
Details
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Speeder 1/4" Drive Speeder - 16 (2445L)
- EKLIND Ergonomic T25 Tip Size, 6 in Long (68625)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT2000)
- BOSCH 6In Extension 7/16In Shank (EX1006)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket 13/16 in Size Pentagon Standard Depth, Black Oxide (34205)
- SUNEX 3/4" Drive Impact Socket 6 (454D)
- PROTO 3/8 in Drive Impact Socket 14 mm Size 6 pt Standard Depth, Black Oxide (J7214M)
- GREY PNEUMATIC 1/2" Drive Impact Hex Driver 6 (2910F)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/2 in Size, Standard Socket, black oxide (68102)
- PROTO 1/2 in Drive Impact Socket 17 mm Size Hex Deep Depth, Black Oxide (J7317MHT)
- WESTWARD 1/2 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (4LXK9)
- Sk Professional Tools Sockets & Ratchets