Shop All Impact Sockets
Sk Professional Tools
3/8 in Drive Impact Socket Deep Socket, Black Phosphate
Mfr # 8933
Zoro # G4322701
$10.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 31/64 in
- Material Alloy Steel
Product Information
- Brand Sk Professional Tools
- MFR # 8933
- Zoro # G4322701
- UPC # 025141089332
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 31/64 in |
Size | 13mm |
Socket Depth | Deep |
Details
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 12-Point Deep Socket 15/16" (5330)
- SUPER TOOL Chucking Reamer, 0.3345 In., 4 Fl, Carb Tip (56553345)
- STARRETT 13/16" (21mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1036)
- GEARWRENCH 16 Piece Bolt Biter™ Nut Extractor & Driver Set (86171)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket 13/16 in Size Pentagon Standard Depth, Black Oxide (34205)
- PROTO 1 in Drive Impact Socket 2 in Size 6 pt Deep Depth, Black Oxide (J10032L)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/8 in Size, Deep Socket, black oxide (69106)
- PROTO 1/2 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (J7433M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19054M)
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (4LXG3)
- WESTWARD 3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (21WN13)
- Sk Professional Tools Impact Sockets