3/8 in Drive Impact Socket Deep Socket, Black Phosphate, 3/8" Drive, 15mm Size
Mfr # 8935
Zoro # G4025901
product price: $10.39
/eaKey Features
Drive Size
3/8 in
Overall Length
2 31/64 in
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8935
Zoro #
G4025901
UPC #
025141089356
Country of Origin
China
Dimensions
Drive Size
3/8 in
Size
15mm
Overall Length
2 31/64 in
Socket Depth
Deep
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
Features
Ball Retainer
Material
Alloy Steel
Drive Type
Square
Category Type
Impact Socket
Socket Type
Deep Impact
Impact Rated
No
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.