3/8 in Drive Impact Socket Deep Socket, Black Phosphate, 3/8" Drive, 19mm Size
Mfr # 8939
Zoro # G4080027
product price: $12.79
/eaKey Features
Drive Size
3/8 in
Overall Length
2 31/64 in
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8939
Zoro #
G4080027
UPC #
025141089394
Country of Origin
China
Dimensions
Drive Size
3/8 in
Size
19mm
Overall Length
2 31/64 in
Socket Depth
Deep
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
Drive Type
Square
Socket Type
Deep Impact
Category Type
Impact Socket
Material
Alloy Steel
Impact Rated
No
Features
Corrosive Resistant, Laser Engraved Every 120 Degrees
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.