3/8 in Drive Impact Socket Deep Socket, Black Phosphate, 3/8" Drive, 8mm Size
Mfr # 8928
Zoro # G4094964
product price: $11.19
/eaKey Features
Drive Size
3/8 in
Overall Length
2 31/64 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8928
Zoro #
G4094964
UPC #
025141089288
Country of Origin
China
Dimensions
Drive Size
3/8 in
Size
8mm
Overall Length
2 31/64 in
Socket Depth
Deep
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Socket Type
Deep Impact
Drive Type
Square
Material
Alloy Steel
Features
Ball Retainer, Corrosive Resistant
Impact Rated
No
Category Type
Impact Socket
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.