3/8 in Drive Impact Socket Deep Socket, Black Phosphate, 3/8" Drive, 9/16" Size
Mfr # 45368
Zoro # G3990192
product price: $9.62
/eaKey Features
Drive Size
3/8 in
Size
9/16 in
Overall Length
2 31/64 in
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45368
Zoro #
G3990192
UPC #
025141453683
Country of Origin
China
Dimensions
Drive Size
3/8 in
Size
9/16 in
Overall Length
2 31/64 in
Socket Depth
Deep
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Phosphate
Category Type
Impact Socket
Impact Rated
No
Features
High Visibility
Drive Type
Square
Socket Type
Deep Impact
Output Type
Hex
Material
Alloy Steel
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.