Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Impact Socket Standard Socket, Black Phosphate, 3/8" Drive, 10mm Size

  • Mfr # 8960

  • Zoro # G4221086


product price: $10.69
/ea

Key Features

Drive Size
3/8 in
Size
10mm
Overall Length
1 1/8 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8960
Zoro #
G4221086
UPC #
025141089608
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
10mm
Overall Length
1 1/8 in
Socket Depth
Standard

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
Material
Alloy Steel
Category Type
Impact Socket
Impact Rated
No
Socket Type
Standard Impact
Features
Corrosive Resistant, Laser Engraved Every 120 Degrees
Drive Type
Square

Description

Impact Socket, Drive Type Square, Drive Size 3/8 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.