Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Impact Socket Standard Socket, Black Phosphate, 3/8" Drive, 11/16" Size

  • Mfr # 45622

  • Zoro # G3978405


product price: $9.65
/ea
Sold in multiples of 2 for $19.30

Key Features

Drive Size
3/8 in
Overall Length
1 5/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45622
Zoro #
G3978405
UPC #
025141456226
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
11/16"
Overall Length
1 5/32 in
Socket Depth
Standard

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Category Type
Impact Socket
Material
Alloy Steel
Features
High Visibility
Socket Type
Standard Impact
Drive Type
Square
Impact Rated
No
Output Type
Hex

Description

This SK Professional Tools 3/8" Dr, 11/16" Size, SAE Impact Socket is the ideal tool for your next project. The 6-point socket has a high visibility design that makes it easy to locate in dimly lit areas. Made of alloy steel, this impact socket is sturdy and durable. It comes with a black phosphate finish and square drive size of 3/8". With its durable construction and high visibility design, the SK Professional Tools Impact Socket will be an essential addition to your toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.