3/8 in Drive Impact Socket Standard Socket, Black Phosphate, 3/8" Drive, 1/2" Size
Mfr # 45616
Zoro # G3940447
product price: $8.49
/eaSold in multiples of 2 for $16.98
Key Features
Drive Size
3/8 in
Overall Length
1 5/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45616
Zoro #
G3940447
UPC #
025141456165
Country of Origin
China
Dimensions
Drive Size
3/8 in
Size
1/2 in
Overall Length
1 5/32 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Drive Type
Square
Socket Type
Standard Impact
Features
High Visibility
Material
Alloy Steel
Impact Rated
No
Category Type
Impact Socket
Output Type
Hex
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.