3/8 in Drive Impact Socket Standard Socket, Black Phosphate, 3/8" Drive, 17mm Size
Mfr # 8967
Zoro # G4064103
product price: $8.29
/eaSold in multiples of 2 for $16.58
Key Features
Drive Size
3/8 in
Overall Length
1 5/32 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8967
Zoro #
G4064103
UPC #
025141089677
Country of Origin
China
Dimensions
Drive Size
3/8 in
Size
17mm
Overall Length
1 5/32 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Features
Ratchet Lock
Socket Type
Standard Impact
Category Type
Impact Socket
Impact Rated
No
Drive Type
Square
Material
Alloy Steel
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.