Zoro Homepage

3/8 in Drive Impact Socket Standard Socket, Black Phosphate, Flex 13mm Size, 2-5/32" L

  • Mfr # 33363

  • Zoro # G3945295


product price: $34.65
/ea

Key Features

Drive Size
3/8 in
Size
13mm
Overall Length
2 5/32 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33363
Zoro #
G3945295
UPC #
025141333633
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
13mm
Overall Length
2 5/32 in
Socket Depth
Standard

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Features
Corrosion Resistant
Impact Rated
No
Output Type
Hex
Drive Type
Square
Category Type
Impact Socket
Socket Type
Swivel Impact
Material
Alloy Steel

Description

Flex Impact Socket, Drive Type Square, Drive Size 3/8 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.