Zoro Homepage

3/8 in Drive Impact Socket Standard Socket, Black Phosphate, Flex 16mm Size, 2-11/32" L

  • Mfr # 33366

  • Zoro # G3899095


product price: $31.94
/ea

Key Features

Drive Size
3/8 in
Overall Length
2 11/32 in
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33366
Zoro #
G3899095
UPC #
025141333664
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
16mm
Overall Length
2 11/32 in
Socket Depth
Standard

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
Impact Rated
No
Category Type
Impact Socket
Material
Alloy Steel
Socket Type
Swivel Impact
Drive Type
Square
Features
Corrosion Resistant
Output Type
Hex

Description

Flex Impact Socket, Alloy Steel, Phosphate, Standard, Square, Drive Size 3/8 in, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.