Zoro Homepage

3/8 in Drive Impact Socket Standard Socket, Black Phosphate, Flex 18mm Size, 2-3/8" L

  • Mfr # 33368

  • Zoro # G4155347


product price: $33.11
/ea

Key Features

Drive Size
3/8 in
Overall Length
2 3/8 in
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33368
Zoro #
G4155347
UPC #
025141333688
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
18mm
Overall Length
2 3/8 in
Socket Depth
Standard

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
Impact Rated
No
Material
Alloy Steel
Features
Corrosion Resistant
Socket Type
Swivel Impact
Output Type
Hex
Drive Type
Square
Category Type
Impact Socket

Description

Flex Impact Socket, Alloy Steel, Phosphate, Standard, Square, Drive Size 3/8 in, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.