Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Phillips Socket Bit SAE No. 1 Tip, 2 45/64 in L

  • Mfr # 45481

  • Zoro # G4458711


product price: $13.79
/ea

Key Features

Drive Size
3/8 in
Overall Length
2 45/64 in
Finish
Chrome
Tip Size
#1
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45481
Zoro #
G4458711
UPC #
025141454819
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
2 45/64 in
Tip Size
#1
Socket Depth
Standard
Insert Length
11/16 in
Size
#1
Bit Length
69/100 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
4
Category Type
Socket Bits
Socket Type
Phillips Screwdriver Bit
Features
Corrosion Resistant
Material
Alloy Steel
Bit Style
Phillips
Drive Type
Hand
Measurement Type
SAE
Impact Rated
No
Magnetized Tip
No
Tip Style
Phillips
Insulated
No
Replaceable Insert
Yes
For Screw Type
Phillips
Locking
No
Non-Sparking
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Replaceable Insert Capable
Replaceable Insert
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, SAE, Tip Size #1, Tip Style Phillips, Overall Length 2 45/64 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Phillips, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.