Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Slotted Socket Bit SAE No. 5 Tip, 2 45/64 in L

  • Mfr # 45472

  • Zoro # G4458675


product price: $12.89
/ea

Key Features

Drive Size
3/8 in
Overall Length
2 45/64 in
Finish
Chrome
Tip Size
#5
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45472
Zoro #
G4458675
UPC #
025141454727
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
2 45/64 in
Tip Size
#5
Insert Length
11/16 in
Size
#5
Socket Depth
Standard
Bit Length
69/100 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Features
Corrosion Resistant
Bit Style
Slotted
Socket Type
Slotted Screwdriver Bit
Material
Alloy Steel
Category Type
Socket Bits
Number of Points
2
Impact Rated
No
Drive Type
Hand
Measurement Type
SAE
Insulated
No
Non-Sparking
No
Locking
No
Tip Style
Slotted
Replaceable Insert
Yes
Magnetized Tip
No
For Screw Type
Slotted
Replaceable Insert Capable
Replaceable Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, SAE, Tip Size #5, Tip Style Slotted, Overall Length 2 45/64 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Slotted, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.