Zoro Homepage

3/8 in Drive, T40 Torx(R) SAE Socket, 6 Points

  • Mfr # 45440

  • Zoro # G4323487


product price: $17.99
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
3 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45440
Zoro #
G4323487
UPC #
025141454406
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
T40
Overall Length
3 in
Socket Sizes
T40
Socket Depth
Standard
Insert Length
11/16 in
Tip Size
T40
Bit Length
22/25 in

Description

Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T40, Tip Style Security Torx, Overall Length 3 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.