Zoro Homepage

3/8 in Drive, T50 Torx(R) Socket, 6 Points

  • Mfr # 45450

  • Zoro # G4323505


product price: $16.79
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
3 in
SAE or Metric
Torx(R)
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45450
Zoro #
G4323505
UPC #
025141454505
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
T50
Overall Length
3 in
Socket Depth
Standard
Tip Size
T50
Insert Length
7/8 in
Bit Length
22/25 in

Description

If you are looking for a tamper proof socket bit, the SK Tools 45450 3/8" Drive T50 Torx Socket is just what you need. The 6-point socket provides extra grip and torque when used with ratchets and extensions. Featuring an alloy steel construction, this 6-point socket has a chrome finish that resists corrosion. The tamper resistant hex bit features a T50 tip size and is designed to fit securely in place. With an overall length of 3 in., this socket will fit most standard sockets on the market today. When it comes to working with fasteners, you can count on the SK Tools 45450 3/8" Drive T50 Torx Socket to deliver exceptional performance every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.