Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Tamper Resistant Hex Socket Bit SAE 9/64 in Tip, 2 3/4 in L

  • Mfr # 44209

  • Zoro # G4462866


product price: $15.19
/ea

Key Features

Drive Size
3/8 in
Overall Length
2 3/4 in
Finish
Chrome
Tip Size
9/64 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44209
Zoro #
G4462866
UPC #
025141442090
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
2 3/4 in
Tip Size
9/64 in
Size
9/64"
Insert Length
33/64 in
Socket Depth
Standard
Bit Length
51/100 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Socket Type
Tamper Proof Hex Bit
Number of Points
6
Features
Corrosion Resistant, Tamper Proof
Material
Alloy Steel
Category Type
Socket Bits
Bit Style
Tamper Resistant Hex
Measurement Type
SAE
Drive Type
Hand
Impact Rated
No
Non-Sparking
No
Insulated
No
Magnetized Tip
No
Tip Style
Security Hex
Replaceable Insert
Yes
Locking
No
For Screw Type
Hex
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Replaceable Insert
Includes Insulation
Not Insulated

Description

Product details about the SK PROFESSIONAL TOOLS - 44209 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 44209 Bit Socket is a standard depth socket bit designed for hex screw types. It features a tamper-resistant hex tip style and bit style, suitable for tasks requiring added security measures. The insert length of this tool is 33/64 in, with an overall length of 2 3/4 in. This SAE-measured tool has a drive size of 3/8 in and accommodates six-point screws. With its size being precisely measured at 9/64", it's built to fit specific needs.
Crafted from durable alloy steel, the SK Professional Tools - 44209 Bit Socket offers corrosion resistance that can withstand various working conditions. Its chrome finish not only adds to its aesthetic appeal but also contributes to its durability against wear and tear over time. Despite not being impact-rated or insulated, this socket bit maintains robustness due to its material composition.
This product comes as a single item per package featuring a replaceable insert which provides flexibility when parts need changing or upgrading. Although it does not have locking or magnetized tip features, it remains adequate for general use cases where these are not required. As part of the socket bits category type with square drive type compatibility, the SK Professional Tools - 44209 Bit Socket is designed to be versatile across different applications while maintaining focus on tamper-proof operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.