Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Torx(R) Plus Socket SAE T55 Tip, 3 1/8 in L

  • Mfr # 45573

  • Zoro # G4432766


product price: $21.15
/ea

Key Features

Drive Size
3/8 in
Overall Length
3 1/8 in
Finish
Chrome
Tip Size
T55
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45573
Zoro #
G4432766
UPC #
025141455731
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
3 1/8 in
Tip Size
T55
Insert Length
59/64 in
Socket Depth
Standard
Size
T55
Bit Length
23/25 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Socket Type
Torx Plus Bit
Bit Style
Torx(R) Plus
Features
Corrosion Resistant
Number of Points
6
Material
Alloy Steel
Category Type
Socket Bits
Measurement Type
Torx
Drive Type
Hand
Impact Rated
No
For Screw Type
Torx Plus
Replaceable Insert
Yes
Insulated
No
Tip Style
Torx Plus
Magnetized Tip
No
Non-Sparking
No
Locking
No
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Replaceable Insert
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Socket Bit, Insert Length 59/64 in, Replaceable Insert Yes, Torx, Tip Size T55, Tip Style Torx Plus, Overall Length 3 1/8 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx Plus, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.