Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Torx(R) Plus Socket Torx(R) T40 Tip, 3 in L

  • Mfr # 45570

  • Zoro # G4432775


product price: $18.79
/ea

Key Features

Drive Size
3/8 in
Overall Length
3 in
Finish
Chrome
Tip Size
T40
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45570
Zoro #
G4432775
UPC #
025141455700
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
3 in
Tip Size
T40
Insert Length
51/64 in
Socket Depth
Standard
Size
T40
Bit Length
79/100 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
Torx(R)
Number of Points
6
Socket Type
Torx Plus Bit
Features
Corrosion Resistant
Category Type
Socket Bits
Material
Alloy Steel
Bit Style
Torx(R) Plus
Impact Rated
No
Drive Type
Hand
Measurement Type
Torx
For Screw Type
Torx Plus
Replaceable Insert
Yes
Magnetized Tip
No
Insulated
No
Tip Style
Torx Plus
Non-Sparking
No
Locking
No
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Socket Bit, Insert Length 51/64 in, Replaceable Insert Yes, Torx, Tip Size T40, Tip Style Torx Plus, Overall Length 3 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx Plus, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.