Zoro Homepage

3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 5 in L

  • Mfr # 42590

  • Zoro # G4462902


product price: $27.49
/ea

Key Features

Drive Size
3/8 in
Overall Length
5 in
Finish
Chrome
Tip Size
T40
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42590
Zoro #
G4462902
UPC #
025141425901
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
5 in
Tip Size
T40
Socket Depth
Standard
Insert Length
3 3/4 in
Size
T40
Bit Length
3 3/4 in

Description

Socket Bit, Insert Length 3 3/4 in, Replaceable Insert Yes, Torx, Tip Size T40, Tip Style Torx, Overall Length 5 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.