Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Torx(R) Socket Torx(R) T50 Tip, 5 in L

  • Mfr # 42600

  • Zoro # G4459235


product price: $26.99
/ea

Key Features

Overall Length
5 in
Finish
Chrome
SAE or Metric
Torx(R)
Size
T50
Bit Style
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42600
Zoro #
G4459235
UPC #
025141426007
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
5 in
Tip Size
T50
Size
T50
Socket Depth
Standard
Insert Length
3 3/4 in
Bit Length
3 3/4 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
Torx(R)
Bit Style
Torx(R)
Socket Type
Long Hex Bit
Number of Points
6
Features
Corrosion Resistant
Category Type
Socket Bits
Material
Alloy Steel
Measurement Type
Torx
Impact Rated
No
Drive Type
Hand
Insulated
No
Replaceable Insert
Yes
For Screw Type
Torx
Locking
No
Tip Style
Torx
Magnetized Tip
No
Non-Sparking
No
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included
Replaceable Insert Capable
Replaceable Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Bit, Insert Length 3 3/4 in, Replaceable Insert Yes, Torx, Tip Size T50, Tip Style Torx, Overall Length 5 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.