Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # 15017

  • Zoro # G4458483


product price: $37.89
/ea

Key Features

Overall Length
7 1/2 in
Material
High Carbon Tool Steel
Handle Type
Plastic Cushion Grip
Features
Knife-To-Knife Cutting Edges
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15017
Zoro #
G4458483
UPC #
025141150179
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Jaw Length
7/8 in
Jaw Width
1 1/4 in
Cutter Length
7/8 in

Details

Item
Diagonal Cutting Plier
Material
High Carbon Tool Steel
Handle Type
Plastic Cushion Grip
Features
Knife-To-Knife Cutting Edges
Handle Color
Green
Insulated / Uninsulated
Uninsulated
ESD Safe
No
Nose Type
Pointed
Insulated
No
Tether Capable
Tether Capable
Plier Product Group
Pliers
Voltage Rating
Not Rated
Wire Stripper
No
Jaw Bend
0 Degrees
Grip Material
Vinyl
Head Offset Angle
0 Degrees
Steel Type
High Carbon Alloy Steel
Handle Style
Standard
Plier Material
Steel
ESD-Safe
No
Tether Ready
Yes
Non-Sparking
No
Plier Type
Diagonal Cutting Pliers
Cut Profile
Flush
Jaw Opening Type
Manual
Spring Assist Handle
No

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 7 1/2 in, Jaw Length 7/8 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Voltage Rating Not Rated, Tether Ready Yes, Cutter Length 7/8 in, Features Knife-To-Knife Cutting Edges, Grip Material Vinyl

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.