Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Tamper Resistant Hex Socket Bit SAE 7/64 in Tip, 2 3/4 in L

  • Mfr # 44207

  • Zoro # G4459296


product price: $14.19
/ea

Key Features

Drive Size
3/8 in
Overall Length
2 3/4 in
Finish
Chrome
Tip Size
7/64 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44207
Zoro #
G4459296
UPC #
025141442076
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
2 3/4 in
Tip Size
7/64 in
Size
7/64"
Socket Depth
Standard
Insert Length
33/64 in
Bit Length
51/100 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Category Type
Socket Bits
Socket Type
Tamper Proof Hex Bit
Number of Points
6
Bit Style
Tamper Resistant Hex
Features
Corrosion Resistant, Tamper Proof
Drive Type
Hand
Impact Rated
No
Measurement Type
SAE
Magnetized Tip
No
Locking
No
Non-Sparking
No
Tip Style
Security Hex
Replaceable Insert
Yes
For Screw Type
Hex
Insulated
No
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Replaceable Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Bit, Insert Length 33/64 in, Replaceable Insert Yes, SAE, Tip Size 7/64 in, Tip Style Security Hex, Overall Length 2 3/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.