Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Crimper 24 to 14 AWG

  • Mfr # 7801

  • Zoro # G4613847


product price: $42.49
/ea

Key Features

Capacity
24 to 14 AWG
Overall Length
8 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801
Zoro #
G4613847
UPC #
025141078015
Country of Origin
United States

Dimensions

Overall Length
8 in
Tool Length
8 in
Minimum Compatible Wire Size
24 AWG
Maximum Compatible Wire Size
14 AWG

Details

Item
Crimper
Capacity
24 to 14 AWG
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
Application
For Crimping Weatherpack Terminals Used On GM Vehicles Or Motorcycles
Features
Black Oxide Finish, 5-Station Micro terminal Crimper
Max. Crimping Force
Not Rated
Replacement Die Code
None
Primary Crimping Application
Electrical Wire and Cable
For Use With
Weatherpack Terminals Used On GM Vehicles Or Motorcycles
Adjustable
Manual
Insulated / Uninsulated
Uninsulated
Strips
No
Cuts
No
Type
Weatherpack Terminals
Voltage Rating
None
Crimping Capacity
14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
Includes Crimping Die
No
Maximum Crimping Capacity
14 AWG
Compatible Terminal Type
Uninsulated
Replacement Die Part Number
None
Crimper Style
Weatherpack Crimper
Grip Style
Deluxe Cushion
Includes Wire Stripper
No
Includes Wire Cutter
No
Maximum Crimping Force
Not Rated
Compatible Connector Type
Battery Power Connectors
Adjustability
Manual
Minimum Crimping Capacity
24 AWG

Description

Crimper, Crimper Style Weatherpack Crimper, Crimping Capacity 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, Compatible Connector Type Battery Power Connectors, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 24 AWG, Maximum Compatible Wire Size 14 AWG, Maximum Crimping Force Not Rated, Tool Length 8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Voltage Rating None, Adjustability Manual, Grip Style Deluxe Cushion, Includes Crimping Die No

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.