Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Duckbill Plier Comfortable Vinyl Handle

  • Mfr # 17828

  • Zoro # G903465132


product price: $32.69
/ea

Key Features

Overall Length
8 in
Material
Steel
Handle Type
Comfortable Vinyl
Features
Flush Rivet Design Delivers Stronger Pivot, Will Not Loosen, Better Access - Overall Narrower; Strong Serrated Jaws for Gripping
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17828
Zoro #
G903465132
UPC #
025141178289
Country of Origin
China

Dimensions

Overall Length
8 in
Jaw Width
3/8 in
Jaw Length
1 1/2 in
Tip Width
5/16 in

Details

Item
Duckbill Plier
Material
Steel
Handle Type
Comfortable Vinyl
Features
Flush Rivet Design Delivers Stronger Pivot, Will Not Loosen, Better Access - Overall Narrower; Strong Serrated Jaws for Gripping
Number of Pieces
1
Joint Type
Solid
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
ESD Safe
No
Side Cutter
No
Handle Color
Green
Max. Jaw Opening
2 in
Nonsparking
No
Wire Crimper
No
Jaw Bend
0 Degrees
Insulated / Uninsulated
Uninsulated
Wire Stripper
No
Gripping Surface
Serrated
Voltage Rating
Not Rated
Spring Return
No
Non-Sparking
No
Plier Material
Steel
ESD-Safe
No
Jaw Texture
Serrated
Handle Style
Dipped
Includes Wire Cutter
No
Maximum Jaw Opening
2 in
Includes Wire Stripper
No

Description

Duckbill Plier, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 2 in, Jaw Length 1 1/2 in, Tip Width 5/16 in, Non-Sparking No, Voltage Rating Not Rated, Handle Color Green, Handle Style Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.