Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 12mm Size

  • Mfr # 88312

  • Zoro # G3959873


product price: $20.19
/ea

Key Features

Overall Length
5 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
12 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88312
Zoro #
G3959873
UPC #
025141883121
Country of Origin
China

Dimensions

Overall Length
5 3/4 in
Head Size
12 mm
Head Thickness
1/4 in, 5/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Wrench Product Grouping
Wrenches
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Head Movement
Fixed
Anti-Slip Design
No
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Wrench Shape
Straight
Standards
ASME B107.100
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Nonsparking
No
Ratcheting
No
Handle Color
Silver
Handle Type
One Piece
Tether Style
Not Tether Capable
Opening Type
Rounded
Weight
0.129 lb
Corrosion Resistant
Yes
Head Type
Offset
Box End Type
12-Point Box End

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 5 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.