Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 18mm Size

  • Mfr # 88718

  • Zoro # G4096687


product price: $34.29
/ea

Key Features

Overall Length
10 in
Material
Alloy Steel
Finish
Chrome
Head Size
18 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88718
Zoro #
G4096687
UPC #
025141887181
Country of Origin
China

Dimensions

Overall Length
10 in
Head Size
18 mm
Wrench Length Style
Long
Head Thickness
5/16 in, 7/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design
No
Wrench Shape
Straight
Head Movement
Fixed
Insulated
No
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Standards
ASME B107.100
Handle Type
One Piece
Ratcheting
No
Corrosion Resistant
Yes
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Handle Color
Silver
Nonsparking
No
Opening Type
Rounded
Weight
0.435 lb
Box End Type
6-Point Box End
Tether Style
Not Tether Capable
Head Type
Offset

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 10 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.