Zoro Homepage

Combination Wrench, Metric, 19mm Size

  • Mfr # 88719

  • Zoro # G4001943


product price: $38.54
/ea

Key Features

Overall Length
11 in
Material
Alloy Steel
Finish
Chrome
Head Size
19 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88719
Zoro #
G4001943
UPC #
025141887198
Country of Origin
China

Dimensions

Overall Length
11 in
Head Size
19 mm
Wrench Length Style
Long
Head Thickness
5/16 in, 7/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Wrench Shape
Straight
Head Movement
Fixed
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Anti-Slip Design
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Standards
ASME B107.100
Handle Color
Silver
Handle Type
One Piece
Box End Type
6-Point Box End
Ratcheting
No
Head Type
Offset
Weight
0.555 lb
Measurement Type
Metric
Non-Magnetic
No
Corrosion Resistant
Yes
Opening Type
Rounded
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable

Description

If you are looking for a quality tool, the SK PROFESSIONAL TOOLS 88719 Combination Wrench is the one to have. It is crafted from alloy steel, making it extremely durable and long-lasting. The chrome finish of this 19mm wrench ensures that it will last for years to come. Its six-point box end style gives you maximum grip when working with fasteners. This combination wrench has an overall length of 11 in., making it easy to carry around on the job site. The SK PROFESSIONAL TOOLS 19mm Combination Wrench is a versatile and high-quality tool that will meet your needs as a professional contractor or mechanic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.