Zoro Homepage

Combination Wrench, Metric, 21mm Size

  • Mfr # 88121

  • Zoro # G4440152


product price: $27.19
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
21 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88121
Zoro #
G4440152
UPC #
025141881219
Country of Origin
China

Dimensions

Overall Length
6 in
Head Size
21 mm
Head Thickness
5/16 in, 7/16 in
Wrench Length Style
Stubby

Description

Tethered Combination Wrench, Alloy Steel, Chrome, Head Size 21 mm, Overall Length 6 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.