Zoro Homepage

Combination Wrench, Metric, 21mm Size

  • Mfr # 88521

  • Zoro # G4440922


product price: $43.59
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
21 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88521
Zoro #
G4440922
UPC #
025141885217
Country of Origin
China

Dimensions

Overall Length
11 3/4 in
Head Size
21 mm
Head Thickness
5/16 in, 7/16 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Wrench Shape
Straight
Insulated
No
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Anti-Slip Design
No
Head Movement
Fixed
Reversing
No
Standards
ASME B107.100
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Nonsparking
No
Head Type
Offset
Non-Magnetic
No
Box End Type
12-Point Box End
Ratcheting
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Opening Type
Rounded
Weight
0.687 lb
Corrosion Resistant
Yes
Handle Color
Silver

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 21 mm, Overall Length 11 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.