Zoro Homepage

Combination Wrench, Metric, 22mm Size

  • Mfr # 88122

  • Zoro # G4440161


product price: $30.79
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
22 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88122
Zoro #
G4440161
UPC #
025141881226
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Head Size
22 mm
Head Thickness
3/8 in, 7/16 in
Wrench Length Style
Stubby

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Anti-Slip Design
No
Reversing
No
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Standards
ASME B107.100
Weight
0.479 lb
Handle Type
One Piece
Head Type
Offset
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Measurement Type
Metric
Ratcheting
No
Opening Type
Rounded
Handle Color
Silver
Tether Style
Not Tether Capable
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Nonsparking
No

Description

When you need to tighten or loosen a fastener, the SK Professional Tools 88122 Combination Wrench is the tool you will want to have on hand. With a 22mm head size and 12-point, this combination wrench has an overall length of 6 1/2 in. It features alloy steel construction with a chrome finish for corrosion resistance. The one piece handle makes it easy to use and store. If you are looking for the best tethered combination wrench, look no further than the SK Professional Tools 88122.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.