Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 23mm Size

  • Mfr # 88323

  • Zoro # G4440317


product price: $38.54
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
23 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88323
Zoro #
G4440317
UPC #
025141883237
Country of Origin
China

Dimensions

Overall Length
12 in
Head Size
23 mm
Wrench Length Style
Standard
Head Thickness
3/8 in, 1/2 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
No
Insulated
No
Single End/Double End
Double End
Standards
ASME B107.100
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Handle Color
Silver
Head Type
Offset
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Nonsparking
No
Weight
0.837 lb
Ratcheting
No
Handle Type
One Piece
Corrosion Resistant
Yes
Non-Magnetic
No

Description

Tethered Combination Wrench, Alloy Steel, Chrome, Head Size 23 mm, Overall Length 12 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.