Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 24mm Size

  • Mfr # 88324

  • Zoro # G4436241


product price: $47.01
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
24 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88324
Zoro #
G4436241
UPC #
025141883244
Country of Origin
China

Dimensions

Overall Length
12 1/2 in
Head Size
24 mm
Wrench Length Style
Standard
Head Thickness
3/8 in, 1/2 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Insulated
No
Wrench Shape
Straight
Head Movement
Fixed
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Anti-Slip Design
No
Standards
ASME B107.100
Handle Color
Silver
Box End Type
12-Point Box End
Ratcheting
No
Tether Style
Not Tether Capable
Measurement Type
Metric
Weight
0.923 lb
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Head Type
Offset
Opening Type
Rounded
Non-Magnetic
No
Nonsparking
No

Description

This SK Tools 88324 24mm Combination Wrench is a reliable tool to have on hand. The 12-point wrench features a chrome finish and alloy steel construction. With a length of 12 1/2 in., this tethered combination wrench can be used for various applications. It has an alloy steel head and handle, as well as a box end style of spline. You will also appreciate the one piece handle that does not separate from the head during use. If you are looking for an all purpose combination wrench, then look no further than this SK Tools 88324 24mm Combination Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.