Zoro Homepage

Combination Wrench, Metric, 24mm Size

  • Mfr # 88524

  • Zoro # G4440956


product price: $49.39
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
24 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88524
Zoro #
G4440956
UPC #
025141885248
Country of Origin
China

Dimensions

Overall Length
13 1/4 in
Head Size
24 mm
Head Thickness
3/8 in, 1/2 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Head Movement
Fixed
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Anti-Slip Design
No
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Standards
ASME B107.100
Handle Color
Silver
Tether Style
Not Tether Capable
Opening Type
Rounded
Measurement Type
Metric
Box End Type
12-Point Box End
Head Type
Offset
Nonsparking
No
Corrosion Resistant
Yes
Weight
1.004 lb
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Handle Type
One Piece

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 24 mm, Overall Length 13 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.