Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 25mm Size

  • Mfr # 88325

  • Zoro # G4440326


product price: $51.49
/ea

Key Features

Overall Length
13 in
Material
Alloy Steel
Finish
Chrome
Head Size
25 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88325
Zoro #
G4440326
UPC #
025141883251
Country of Origin
China

Dimensions

Overall Length
13 in
Head Size
25 mm
Head Thickness
3/8 in, 1/2 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Anti-Slip Design
No
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Reversing
No
Insulated
No
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Standards
ASME B107.100
Ratcheting
No
Tether Style
Not Tether Capable
Weight
1.018 lb
Corrosion Resistant
Yes
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Opening Type
Rounded
Non-Magnetic
No
Measurement Type
Metric
Handle Type
One Piece
Head Type
Offset
Box End Type
12-Point Box End

Description

Tethered Combination Wrench, Alloy Steel, Chrome, Head Size 25 mm, Overall Length 13 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.