Zoro Homepage

Combination Wrench, Metric, 26mm Size

  • Mfr # 88326

  • Zoro # G4440335


product price: $51.49
/ea

Key Features

Overall Length
13 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
26 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88326
Zoro #
G4440335
UPC #
025141883268
Country of Origin
China

Dimensions

Overall Length
13 1/2 in
Head Size
26 mm
Head Thickness
7/16 in, 1/2 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Reversing
No
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Anti-Slip Design
No
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Insulated
No
Standards
ASME B107.100
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Measurement Type
Metric
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Opening Type
Rounded
Nonsparking
No
Head Type
Offset
Non-Magnetic
No
Box End Type
12-Point Box End
Ratcheting
No
Weight
1.173 lb
Handle Type
One Piece

Description

Tethered Combination Wrench, Alloy Steel, Chrome, Head Size 26 mm, Overall Length 13 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 1/2 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.